Circular Connector Adapter
Mfr # 884A30B30M003
Zoro # G505811658
product price: $53.95
/eaSold in multiples of 2 for $107.90
Key Features
Type
Splitter - In-line
Current - Maximum per Contact
4.0A
Poles
4
Right Trunk Gender
Female
Color - Cable Jacket
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884A30B30M003
Zoro #
G505811658
UPC #
-
Country of Origin
Poland
Dimensions
Leg 2 Length
0.50m
Leg 1 Length
0.30m
Details
Type
Splitter - In-line
Current - Maximum per Contact
4.0A
Poles
4
Right Trunk Gender
Female
Color - Cable Jacket
Black
Product Name
Micro-Change (M12)
Material - Connector Body
TPE
Series
120068
Temperature Range - Operating
-20°C to +80°C
IP Rating
IP67
Left Trunk Gender
Male
Left Trunk Connector
Micro-Change (M12)
Keyway
Single
LED Indicator
No
Right Trunk Connector
Micro-Change (M12)
Voltage - Maximum
60V
Drop Gender
Male
Material - Cable Jacket
TPU
Material - Coupling Nut
Nickel-plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.