Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # C04000K17M050G

  • Zoro # G405811888


product price: $181.99
/ea
Sold in multiples of 4 for $727.96
Free Shipping & Returns

Key Features

Type
Single Ended
Connector End A
BradPower D-Size (1 3/8"-M35)
Product Name
BradPower D-Size
Material - Connector Body
TPE
Cable Length
5.0m (16.40')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04000K17M050G
Zoro #
G405811888
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5.0m (16.40')
Wire Size (AWG)
10
Cable Diameter
13.46mm (.530")

Details

Type
Single Ended
Connector End A
BradPower D-Size (1 3/8"-M35)
Product Name
BradPower D-Size
Material - Connector Body
TPE
LED Indicator
No
Material - Plating Mating
Gold
Poles
4
Material - Coupling Nut
Anodized Aluminum
Voltage - Maximum
600V AC/DC
Gender
Female-Pigtail
Material - Cable Jacket
TPE
Series
130063
Wire/Cable Type
TC-ER
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Temperature Range - Operating
-20° to +90°C
Current - Maximum per Contact
32.0A
Connector End B
Pigtail
IP Rating
IP67
UL
E258922
Keyway
Single
Color - Cable Jacket
Black
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.