Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector

  • Mfr # K0P6S06W01M050

  • Zoro # G405811871


product price: $262.99
/ea
Sold in multiples of 5 for $1,314.95
Free Shipping & Returns

Key Features

Style - Connector
Straight to Pigtail
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
WSOR
Type
Male to Pigtail
Cable Opening Max.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0P6S06W01M050
Zoro #
G405811871
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
16
Cable Length
5.0m (16.40')
Cable Diameter
11.10mm (.437")

Details

Style - Connector
Straight to Pigtail
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
WSOR
Type
Male to Pigtail
Cable Opening Max.
7/16 in
Material
TPU
Color
Orange
Material - Cable Jacket
TPU
Connector End B
Pigtail
IP Rating
IP67
Voltage - Maximum
600V
LED Indicator
No
Gender
Male-Pigtail
Wire/Cable Type
UL 21939
Material - Coupling Nut
Brass
Product Name
Brad M23
Current - Maximum per Contact
18.0A
Temperature Range - Operating
-25° to +85°C
Series
120480
Poles
6
Material - Plating Mating
Gold
Connector End A
M23
Material - Contact
Copper Alloy
Keyway
Multiple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.