Circular Connector
Mfr # NMEADND03NBM010
Zoro # G605811916
product price: $43.15
/eaSold in multiples of 2 for $86.30
Key Features
Style - Connector
90 Degrees to Pigtail
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
Thin Standard Cable
Cable Opening Max.
0.225 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMEADND03NBM010
Zoro #
G605811916
UPC #
-
Country of Origin
Unknown
Details
Style - Connector
90 Degrees to Pigtail
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
Thin Standard Cable
Cable Opening Max.
0.225 in
Color
Gray
Type
Male to Pigtail
Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.