Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Circular Din Connectors C29200N2Tsn (Discontinued)

  • Mfr # 1212050012
  • Zoro # G205786461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212050012
Zoro #
G205786461
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
3.00-5.50mm (.118-.216")
Wire Size (AWG)
18

Details

Item
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
IP Rating
IP65, IP67
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Max. Temp.
90°C
Hole Center to Center
9.4 mm
Contact Finish
Silver Plated
Max. Voltage
250V AC/DC
Series
121205
Standards
UL E218123
Current Rating
16 A
Type
Field Attachable Connector
Keyway
None
Diagnostics / LEDs
No
Temperature Range - Operating
-40°C to +90°C
Poles
2
Form
C - Micro 9.4mm
Current - Maximum per Contact
16.0A
Orientation
90° Angle
Product Name
mPm
Coupling Type
External Thread
Pitch - Mating Interface
9.40mm
UL
E218123
Material - Plating Mating
Silver
Approvals
cURus - UL Recognized
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.