Zoro Homepage

Circular Din Connectors Connector 053 Pg07 Black H6

  • Mfr # 1210230094

  • Zoro # G605787969


product price: $5.49
/ea
Sold in multiples of 300 for $1,647.00

Key Features

Insulation Material
Polypropylene
Maximum Voltage
250 V
IP Rating
IP65, IP67
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210230094
Zoro #
G605787969
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V
IP Rating
IP65, IP67
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Field Attachable Connector
Series
121023
Standards
UL E152210
Material - Contact
Brass
Current - Maximum per Contact
16.0A
Form
C - 8mm
Orientation
90° Angle
Temperature Range - Operating
-40°C to +90°C
Material - Plating Mating
Silver
Product Name
mPm
Coupling Type
Internal Thread
Pitch - Mating Interface
8.00mm
Diagnostics / LEDs
No
Material - Connector Body
Polypropylene
Keyway
None
Voltage - Maximum
250V AC / 300V DC
Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.