Zoro Homepage

Circular Din Connectors Connector 622 Pg09 Trasp.H12

  • Mfr # 1210641239

  • Zoro # G505785010


product price: $8.75
/ea
Sold in multiples of 500 for $4,375.00

Key Features

Insulation Material
Polypropylene
Maximum Voltage
24 V
IP Rating
IP65, IP67
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210641239
Zoro #
G505785010
UPC #
-
Country of Origin
Poland

Details

Item
Field Attachable Connector
Insulation Material
Polypropylene
Maximum Voltage
24 V
IP Rating
IP65, IP67
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
Type
Field Attachable Connector
Series
121064
Standards
UL E218123
Material - Connector Body
Polypropylene
Keyway
None
Current - Maximum per Contact
16.0A
Orientation
90° Angle
Temperature Range - Operating
-40°C to +90°C
Material - Contact
Brass
Diagnostics / LEDs
Yes
UL
E218123
Voltage - Maximum
24V
Coupling Type
Internal Thread
Material - Plating Mating
Silver
Pitch - Mating Interface
10.00mm
Product Name
mPm
Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.