Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Circular Din Connectors Type B Ind Transparent C4 230V (Discontinued)

  • Mfr # 1212080083
  • Zoro # G705786534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212080083
Zoro #
G705786534
UPC #
-
Country of Origin
Ireland

Details

Item
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
230 V
IP Rating
IP65, IP67
Current
16 A
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Series
121208
Current Rating
16 A
Hole Center to Center
11 mm
Max. Voltage
230V
Contact Finish
Silver Plated
Type
Field Attachable Connector
Standards
UL E152210
Max. Temp.
90°C
Pitch - Mating Interface
11.00mm
Material - Contact
Brass
Poles
2
Orientation
90° Angle
Keyway
None
Temperature Range - Operating
-40°C to +90°C
Form
B - 11mm
Current - Maximum per Contact
16.0A
Product Name
mPm
Coupling Type
External Thread
Material - Plating Mating
Silver
Diagnostics / LEDs
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.