This item is Discontinued.

Woodhead Circular Metric Connectors Fa M12 4P Dc Fe Str Shld 0, 25-05Mm 1300470040

Circular Metric Connectors Fa M12 4P Dc Fe Str Shld 0, 25-05Mm (Discontinued)

  • Mfr # 1300470040
  • Zoro # G705787609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300470040
Zoro #
G705787609
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Wire Size (AWG)
22-26
Cable Diameter
4.00-8.00mm (.157-.315")
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Micro-Change (M12)
Material
Zinc
Type
Field Attachable Connector
Max. Temp.
85°C
Maximum Voltage
250 V
Maximum Operating Temperature
85 Degrees C
Max. Voltage
250V
Current Rating
4 A
Connector Type
Female
Contact Finish
Gold Plated
Standards
cCSAus certified
IP Rating
IP67
Series
130047
Diagnostics / LEDs
No
Product Name
Micro-Change (M12)
Temperature Range - Operating
-40°C to +85°C
Orientation
Straight
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Material - Plating Mating
Gold
Coupling Type
Internal Thread
Material - Connector Body
Zinc Die-Cast
Keyway
D-coded
Approvals
cCSAus certified
Material - Contact
Copper Alloy
Poles
4
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.