Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Metric Connectors M12U Attachable 4P Mp 90D

  • Mfr # 1200850007

  • Zoro # G605788133


product price: $41.79
/ea
Sold in multiples of 2 for $83.58

Key Features

Maximum Voltage
250 V AC/300 V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120085
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200850007
Zoro #
G605788133
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
18
Cable Diameter
3.30-6.60mm (.130-.260")

Details

Item
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120085
Type
Field Attachable Connector
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Gender
Male
Current - Maximum per Contact
4.0A
Coupling Type
Push to Lock
Poles
4
Material - Contact
Brass
Voltage - Maximum
250V AC / 300V DC
Material - Connector Body
PA
Diagnostics / LEDs
No
Orientation
90° Angle
Product Name
Ultra-Lock (M12)
Keyway
Single
Temperature Range - Operating
-25°C to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.