Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Circular Metric Connectors M12U Attachable 5P Fp 90D (Discontinued)

  • Mfr # 1200850016
  • Zoro # G705788613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200850016
Zoro #
G705788613
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
3.30-6.60mm (.130-.260")
Wire Size
18 AWG

Details

Item
Receptacle
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
cCSAus certified, LR6837
Series
120085
Type
Field Attachable Connector
Material - Contact
Brass
Approvals
cCSAus certified
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Voltage - Maximum
30V AC / 36V DC
Material - Connector Body
PA
Gender
Female
Orientation
90° Angle
Product Name
Ultra-Lock (M12)
Poles
5
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Keyway
Single
Diagnostics / LEDs
No
Coupling Type
Push to Lock
Temperature Range - Operating
-25°C to +90°C
Product Type
M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.