Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Circular Metric Connectors M12U Attachable 5P Mp 90D (Discontinued)

  • Mfr # 1200850008
  • Zoro # G005788610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200850008
Zoro #
G005788610
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
3.30-6.60mm (.130-.260")
Wire Size (AWG)
18

Details

Item
Ultra-Lock (M12)
Maximum Voltage
30 V AC/36 V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
cCSAus certified, LR6837
Series
120085
Type
Field Attachable Connector
Poles
5
Approvals
cCSAus certified
Keyway
Single
Orientation
90° Angle
Product Name
Ultra-Lock (M12)
Material - Plating Mating
Gold
Voltage - Maximum
30V AC / 36V DC
Material - Contact
Brass
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25°C to +90°C
Coupling Type
Push to Lock
Material - Coupling Nut
Nickel-plated Brass
Gender
Male
Diagnostics / LEDs
No
Material - Connector Body
PA
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.