This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Circular Metric Connectors M23-Sig-Cont1.0-Fem-0.34-1.0 (Discontinued)

Mfr # 1202320057
Zoro # G005785787
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1202320057
Zoro #
G005785787
UPC #
-
Country of Origin
Germany

Details

Item
Field Attachable Connector
IP Rating
IP67
Maximum Operating Temperature
125 Degrees C
Series
120232
Connector Type
Female
Type
Field Attachable Connector
Contact Finish
Gold Plated
Max. Temp.
125°C
Temperature Range - Operating
-40°C to +125°C
Diagnostics / LEDs
No
Orientation
Straight
Material - Plating Mating
Gold
Material - Contact
Brass
Keyway
None
Product Name
Brad M23

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.