
Circular Metric Connectors Mc 12P M St W/ Shorting Plug
Mfr # 1300180230
Zoro # G305786040
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
300 V
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Length
62.00mm
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300180230
Zoro #
G305786040
UPC #
-
Country of Origin
Poland
Dimensions
Length
62.00mm
Details
Item
Shorting Plug and Closure Cap
Maximum Voltage
300 V
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Series
130018
Material - Metal
Copper Alloy
Gender
Plug
Product Name
Mini-Change
Current - Maximum per Contact
7.0A
Material - Plating Mating
Gold
Circuits (Loaded)
12
Temperature Range - Operating
-20° to +105°C
Polarized to Mating Part
Yes
Component Type
Shorting Plug and Closure Cap
Voltage
300V
Color - Resin
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.