Circular Metric Connectors Mc 4P F/Fr 3M #16/1 Pvc Dc

  • Mfr # 1300130302

  • Zoro # G305785128


product price: $48.95
/ea
Sold in multiples of 2 for $97.90

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Length
3.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130302
Zoro #
G305785128
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

Item
Mini-Change
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Series
130013
Standards
UL E152210
Type
Single Ended (pigtail)
Orientation
Straight
Voltage - Maximum
600V AC/DC
NEMA Rating
NEMA 6
Current - Maximum per Contact
8.0A
Material - Component
Nickel-plated Zinc Die-Cast
Keyway
Single
Product Name
Mini-Change
Coupling Type
Internal Thread
Wire/Cable Type
UL 1015
Gender
Female
UL
E152210
Temperature Range - Operating
-20° to +105°C
Poles
4
Panel Mount
Front
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.