Circular Metric Connectors Mc A 3P F/Fr Sk 1/2 Npt #16 Pvc 5M

  • Mfr # 1300130115

  • Zoro # G805784478


product price:  $62.99
/ea
Sold in multiples of 2 for $125.98

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Length
5.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300130115
Zoro #
G805784478
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.0m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Series
130013
Standards
UL E152210
Type
Single Ended (pigtail)
Product Name
Mini-Change
Keyway
Single
CSA
LR6837
Poles
3
Material - Component
Nickel-plated Zinc Die-Cast
Orientation
Straight
Gender
Female
Voltage - Maximum
600V AC/DC
Panel Mount
Front
UL
E152210
Wire/Cable Type
UL 1015
Temperature Range - Operating
-20° to +105°C
Coupling Type
Internal Thread
Current - Maximum per Contact
13.0A
NEMA Rating
NEMA 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.