Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Metric Connectors Mc Mpis Dn Pass-Thru 2 Port

  • Mfr # 1300390336

  • Zoro # G405787350


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
120 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
60 Degrees C
Number of Ports
2
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390336
Zoro #
G405787350
UPC #
-
Country of Origin
Mexico

Details

Item
Mini Change Receptacle
Maximum Voltage
120 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
60 Degrees C
Number of Ports
2
Material
PBT
Max. Voltage
120V AC/DC
Standards
UL E152210
Series
130039
NEMA Rating
NEMA 6
Orientation
Side Mount
Functional Wiring
Parallel
Poles (wired)
4
UL
E152210
Wiring Configuration
Passive Pass-thru Drop
Poles
5
Temperature Range - Operating
0°C to +60°C
Material - Plating Mating
Gold
Current - Maximum per Contact
7.0A
Product Name
DeviceNet,Mini-Change
LED Indicator
No
Material - Metal
Copper Alloy
Keyway
Single
Bus I/O
Mini-Change
Cable Jacket Material
PVC
Max. Amps
7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.