This item is Discontinued.

No Product Image Available

Circular Metric Connectors Mic 4P F/Fr 1M 1/2Npt #18 Pvc (Discontinued)

  • Mfr # 1200700169
  • Zoro # G105785861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700169
Zoro #
G105785861
UPC #
-
Country of Origin
Poland

Dimensions

Length
1.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Type
Single Ended (pigtail)
Maximum Voltage
250 V
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
IP Rating
IP67
Standards
CSA LR6837, UL E152210
Series
120070
Panel Mount
Front
Coupling Type
Internal Thread
Keyway
Single
Poles
4
Voltage - Maximum
250V AC/DC
Orientation
Straight
Wire/Cable Type
UL 1569
UL
E152210
NEMA Rating
NEMA 6
Current - Maximum per Contact
4.0A
Product Name
Micro-Change (M12)
Material - Component
Nickel-plated Zinc Die-Cast
Temperature Range - Operating
-20° to +105°C
Gender
Female
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.