Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Metric Connectors Mic 4P Molded Spltr Yellow

  • Mfr # 1200680170

  • Zoro # G205784931


product price: $74.85
/ea
Sold in multiples of 2 for $149.70

Key Features

Material
Thermoplastic Polyurethane
Type
Splitter - Solid Body
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
105°C
Maximum Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200680170
Zoro #
G205784931
UPC #
-
Country of Origin
Mexico

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Splitter - Solid Body
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
105°C
Maximum Voltage
24 V DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
Current Rating
4 A
Standards
UL E152210
IP Rating
IP67
Series
120068
Max. Voltage
24V DC
LED Indicator
No
Left Trunk Connector
Micro-Change (M12)
Right Trunk Connector
Micro-Change (M12)
Keyway
Single
Left Trunk Gender
Male
Temperature Range - Operating
-20° to +105°C
Poles
3 Female/4 Male
Right Trunk Gender
Female
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Product Name
Micro-Change (M12)
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.