Zoro Homepage

Circular Metric Connectors Mic 5P M/M-Attch 90D Pg7 Scre

  • Mfr # 1200710049

  • Zoro # G305786477


product price: $51.99
/ea
Sold in multiples of 2 for $103.98

Key Features

Material
Polyamide
Type
Field Attachable Connector
Insulation Material
Polyamide
Max. Temp.
90°C
Maximum Voltage
30 V AC/36V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200710049
Zoro #
G305786477
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
18
Cable Diameter
3.30-6.60mm (.130-.260")

Details

Item
Micro-Change (M12)
Material
Polyamide
Type
Field Attachable Connector
Insulation Material
Polyamide
Max. Temp.
90°C
Maximum Voltage
30 V AC/36V DC
Current
4 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Wire Range
18 AWG
Connector Type
Male
IP Rating
IP67
Max. Voltage
30V AC; 36V DC
Current Rating
4 A
Standards
CSA Certified
Contact Finish
Silver Plated
Series
120071
Diagnostics / LEDs
No
Poles
5
Material - Plating Mating
Silver
Current - Maximum per Contact
4.0A
Approvals
cCSAus certified
Voltage - Maximum
30V AC / 36V DC
Material - Contact
Brass
Coupling Type
External Thread
Product Name
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Temperature Range - Operating
-25°C to +90°C
Material - Connector Body
PA
Orientation
90° Angle
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.