This item is Discontinued.

Woodhead Circular Metric Connectors Mmc-4P-Mm-Rec-1/2 Npt-2M-P 1200700180

Circular Metric Connectors Mmc-4P-Mm-Rec-1/2 Npt-2M-P (Discontinued)

  • Mfr # 1200700180
  • Zoro # G505785843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200700180
Zoro #
G505785843
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Type
Single Ended (pigtail)
Maximum Voltage
250 V
Color
Black
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Series
120070
IP Rating
IP67
Standards
CSA LR6837
Gender
Male
Keyway
Single
Current - Maximum per Contact
4.0A
UL
E152210
Coupling Type
External Thread
Orientation
Straight
Material - Component
Black Annodized Aluminum
Temperature Range - Operating
-20° to +105°C
Voltage - Maximum
250V AC/DC
Wire/Cable Type
UL 1569
Product Name
Micro-Change (M12)
Panel Mount
Front
CSA
LR6837
NEMA Rating
NEMA 6
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.