Circular Metric Connectors Mpis M12 Junbx Tpmnt 4P/8Pt M23 Bk Single

  • Mfr # 1202480056

  • Zoro # G505786673


product price: $109.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP68
Number of Ports
4
Material
PBT
Standards
UL E152210
Max. Temp.
85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202480056
Zoro #
G505786673
UPC #
-
Country of Origin
Unknown

Details

IP Rating
IP67, IP68
Number of Ports
4
Material
PBT
Standards
UL E152210
Max. Temp.
85°C
Current Rating
12 A (per Module); 4 A (per Port)
Max. Voltage
30V DC
Series
120248
Contact Finish
Gold Plated
Voltage - Maximum
10-30V DC
Keyway
A-coded
Product Name
MPIS
Wire/Cable Type
WSOR
UL
E152210
Material - Metal
Copper Alloy
Orientation
Top-Mount
Poles (wired)
4
LED Indicator
PNP Sensors
Poles
4
Functional Wiring
PNP
Wiring Configuration
Single I/O per Port
Home Run Interface
Integrated Connector
Temperature Range - Operating
-25°C to +85°C
Home Run Connector
M23 - 12 pole
Material - Plating Mating
Gold
Current - Maximum per Contact
12.0A per module, 4.0A per port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.