Circular Metric Connectors Mpis M12 Junbx Tpmnt 5P/8Pt Bk 10M Dual

  • Mfr # 1202480049

  • Zoro # G605786436


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5.0m
Insulation Material
PBT
Maximum Voltage
30 V DC
IP Rating
IP67, IP68
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202480049
Zoro #
G605786436
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m
Length
5 m
Home Run Cable Length
5.0m

Details

Item
MPIS
Insulation Material
PBT
Maximum Voltage
30 V DC
IP Rating
IP67, IP68
Maximum Operating Temperature
85 Degrees C
Number of Ports
8
Material
PBT
Max. Temp.
85°C
Max. Voltage
30V DC
Current Rating
12 A (per Module); 4 A (per Port)
Contact Finish
Gold Plated
Standards
UL E152210
Series
120248
Wiring Configuration
Dual I/O per Port
Material - Plating Mating
Gold
LED Indicator
PNP Sensors
Home Run Interface
Pigtail
Keyway
A-coded
Current - Maximum per Contact
12.0A per module, 4.0A per port
Poles
5
Voltage - Maximum
10-30V DC
Functional Wiring
Dual-in PNP
Temperature Range - Operating
-25°C to +85°C
Material - Cable Jacket
TPU
Material - Metal
Copper Alloy
Wire/Cable Type
WSOR
Cable Connector Orientation
Straight
Product Name
MPIS
Orientation
Top-Mount
Poles (wired)
5
UL
E152210

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.