Zoro Homepage

Conn Plug Male 3Pos Screw

  • Mfr # ARC30MF02

  • Zoro # G205951531


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
8 AWG
Maximum Voltage
600 V AC
Current
30 A
Number of Ports
2
Series
112219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC30MF02
Zoro #
G205951531
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Length
2.586 in

Details

Item
Wire Connector
Maximum Voltage
600 V AC
Current
30 A
Number of Ports
2
Series
112219
IP Rating
IP69K
Standards
UL E145923
Features
Flanged
Lighted Connector
No
Flange
Yes
Flip Lid
No
GFCI
No
Specialty
Switch-Rated
Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.