
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301210060
Zoro #
G505786574
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Height - Maximum
5.59mm (.220")
Cable Width - Maximum
43.18mm (1.700")
Knockout Diameter
76.20mm (3.000")
Thread Size
2 1/2" NPT
Details
Item
Connector
Type
Cable Connector
Series
130121
Material
Aluminum
Sub-Category
Festoons
Duty
Heavy
Product Name
Aero-Motive
Wire/Cable Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.