Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Connector 50A 3P4W 250Dc/600Ac Replaceme 1301550122

Connector 50A 3P4W 250Dc/600Ac Replaceme (Discontinued)

  • Mfr # 1301550122
  • Zoro # G405783277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550122
Zoro #
G405783277
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
600 V
Current
50 A
Series
130155
Standards
UL E152210
GFCI
No
Locking Blade
Yes
Receptacle Type
Single
Flip Lid
No
Flange
No
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking
Poles
3-pole/4-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.