This item is Discontinued.

Woodhead Connector 50A 3P4W 3Phase 250V Californi 1301550156

Connector 50A 3P4W 3Phase 250V Californi (Discontinued)

  • Mfr # 1301550156
  • Zoro # G505783153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301550156
Zoro #
G505783153
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
50 A
Series
130155
Locking Blade
Yes
Receptacle Type
Single
GFCI
No
Poles
3-pole/4-wire
Flip Lid
No
NEMA Configuration
Non-NEMA Locking CA
Lighted Connector
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.