Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Guard 1-3/4 Neck 7Inx5Inyel

  • Mfr # 1301120162

  • Zoro # G005785992


product price: $34.85
/ea
Sold in multiples of 3 for $104.55

Key Features

Type
Accessory
Material
Steel
Application
Industrial
Includes
Guard
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301120162
Zoro #
G005785992
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7 in
Depth
4-3/4 in

Details

Item
Accessory
Type
Accessory
Material
Steel
Application
Industrial
Includes
Guard
Series
130112
Outlet
None
Lamp Type
A21
Material - Guard
#8 Gauge Vinyl Coated Steel
Product Name
Woodhead
Guard Included
Yes
Guard Type
Insulated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.