Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Construction Guard 1-3/4 Neck Zincplated (Discontinued)

  • Mfr # 1301140019
  • Zoro # G905786440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301140019
Zoro #
G905786440
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9-1/2 in
Depth
4-3/4 in

Details

Material
Steel
Includes
Guard
Application
Industrial
Series
130114
Type
Accessory
Product Name
Woodhead
Guard Type
Steel
Guard Included
Yes
Material - Guard
#8 Gauge Zinc-plated Steel
Lamp Type
PS30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.