Cord Reel, 12 AWG, Yellow Reel Color, 25 ft Length

  • Mfr # 9383

  • Zoro # G2146716


product price:  $1,499.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
25 ft
Wire Size
12 AWG
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9383
Zoro #
G2146716
UPC #
78678879383
Country of Origin
Mexico

Dimensions

Retractable Cord Length
25 ft
Wire Size
12 AWG
Size
Primary Cord Entry: 1" NPT
Overall Height
14.5 in
Overall Depth
13.5 in
Overall Width
9.62 in
Height
0.37m (14.50")
Width
244.35mm (9.620")
Depth
0.34m (13.50")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
18A
Voltage
600V
Duty Rating
Industrial
Reel Material
Cast Aluminum
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Reel Mounting
Rigid
Standards
CSA LR29921; UL E22769
Finish
Powder Coating
Retraction Force
4 lb
Series
130083
UL
E22769
CSA
LR29921
Product Name
POW-R-MITE
Number of Conductors
3
Primary Cord/Cable Entry
1" NPT
GFCI
No
Guide Arm
5° increments over 270° Arc

Description

Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.