Cord Reel, 14 AWG, Yellow Reel Color, 20 ft Length

  • Mfr # 92512AN

  • Zoro # G505985342


product price:  $5,658.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
20 ft
Retractable Cord Ending Configuration
Flying Lead
Wire Size
14 AWG
Reel Color
Yellow
Cord Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92512AN
Zoro #
G505985342
UPC #
78678827467
Country of Origin
Mexico

Dimensions

Retractable Cord Length
20 ft
Wire Size
14 AWG
Overall Depth
19 in
Overall Width
18.84 in
Size
Primary Cord Entry: 1" NPT
Overall Height
20.5 in
Depth
0.48m (19.00")
Width
478.54mm (18.840")
Height
0.52m (20.50")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
7A
Reel Material
Steel
Reel Mounting
Rigid
Standards
CSA LR29921
Duty Rating
Heavy Duty
Features
Ratchet Drum Lock; 4 - Position Guide Arm
Voltage
600V
Finish
Powder Coating
Retraction Force
4 lb
GFCI
No
Number of Conductors
12
Primary Cord/Cable Entry
1" NPT
Series
130084
CSA
LR29921
Product Name
POW-R-MITE
Duty
Heavy
Guide Arm
4 - Postion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.