Cord Reel, 14 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 9358

  • Zoro # G105985445


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
14 AWG
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9358
Zoro #
G105985445
UPC #
78678879358
Country of Origin
Mexico

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG
Overall Depth
13.5 in
Overall Width
9.62 in
Size
Primary Cord Entry: 1" NPT
Overall Height
14.5 in
Depth
0.34m (13.50")
Height
0.37m (14.50")
Width
244.35mm (9.620")

Details

Item
Cord Reel
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
13A
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Duty Rating
Industrial
Voltage
600V
Reel Material
Cast Aluminum
Reel Mounting
Rigid
Standards
CSA LR29921; UL E22769
Finish
Powder Coating
Retraction Force
4 lb
Product Name
POW-R-MITE
Primary Cord/Cable Entry
1" NPT
Guide Arm
5° increments over 270° Arc
CSA
LR29921
GFCI
No
Series
130083
Number of Conductors
3
UL
E22769

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.