Zoro Homepage

Cord Reel-2447 Plg 35 #12-3 W/Fly Leads

  • Mfr # 997L

  • Zoro # G105985391


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Type
Cord Reel
Maximum Voltage
120 V
Current
15 A
Width
196.85mm (7.750")
Height
0.36m (14.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997L
Zoro #
G105985391
UPC #
-
Country of Origin
Mexico

Dimensions

Width
196.85mm (7.750")
Height
0.36m (14.25")
Length
35 ft
Depth
0.30m (11.75")
Cable Length
0.61m (2.0')
Cord Length
10.67m (35.0')
Wire Size (AWG)
12

Details

Item
Cord Reel
Type
Cord Reel
Maximum Voltage
120 V
Current
15 A
Material
Steel/Polycarbonate
Standards
CSA Certified
Series
130091
Finish
Powder Coated
Current Rating
15 A
Wire Range
12 AWG
Max. Voltage
120V
Product Name
Super-Safeway
Duty
Standard
Drum Lock
Ratchet
NEMA Configuration
NEMA L5-15
Guide Arm
2 - Position
GFCI
No
Cord Type
12/3 SJTOW
Number of Conductors
3
Material - Coating
Powder Coating
Cable Movement
Ratchet Lock
Current - Maximum per Contact
15.0A
CSA
LR29921
Enclosure Rating
NEMA 1
Mounting Style
Rigid
Maximum Conductors
3
Retractable Cord Ending Configuration
Flying Lead
Tension Method
Ratchet Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.