This item is Discontinued.

No Product Image Available

Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 50 ft Length (Discontinued)

  • Mfr # 1300910013
  • Zoro # G105984011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910013
Zoro #
G105984011
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Height
0.36m (14.25")
Width
196.85mm (7.750")
Depth
0.30m (11.75")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
8A
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Voltage
120V
Reel Material
Steel/Polycarbonate
Reel Mounting
Rigid
Standards
CSA LR29921; UL E22769
Retraction Force
3 lb
Finish
Powder Coating
Guide Arm
2 - Position
GFCI
No
UL
E22769
Series
130091
CSA
LR29921
Duty
Standard
Number of Conductors
3
Product Name
Super-Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.