Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Cord Reel With Hand Lamp, Hand Operated, NEMA 5-15P, 16 AWG, Yellow Reel Color, 35 ft Length 945-3-86

Cord Reel With Hand Lamp, Hand Operated, NEMA 5-15P, 16 AWG, Yellow Reel Color, 35 ft Length (Discontinued)

  • Mfr # 945-3-86
  • Zoro # G2146016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945-3-86
Zoro #
G2146016
UPC #
78678827906
Country of Origin
Mexico

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Overall Width
5.16 in
Overall Depth
9.59 in
Overall Height
12.62 in
Width
13.06mm (5.160")
Height
0.32 (12.62")
Depth
0.24m (9.59")

Details

Item
Cord Reel With Hand Lamp
Winding Method
Hand Operated
Retractable Cord Ending Configuration
NEMA 5-15P
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
6A
Features
Ratchet Drum Lock
Standards
UL E22769
Reel Material
Steel
Lamp Watts
13 W
Includes
Bulb; On/Off Switch
Reel Mounting
Swinging
Voltage
120V
Duty Rating
Standard
Finish
Powder Coating
Retraction Force
2 lb
Lamp Type
Fluorescent
Series
130090
Bulb Included
Yes
GFCI
No
Number of Conductors
3
Product Name
Super-Safeway
On/Off Switch
Yes
Lamp Wattage - Maximum
13W
UL
E22769

Description

Woodhead Standard Duty Reel, 16/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Handle Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.