Cord Reel, NEMA 5-15, 16 AWG, Yellow Reel Color, 50 ft Length, 2 Outlets (Discontinued)
- Mfr # 1300910025
- Zoro # G705968329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300910025
Zoro #
G705968329
UPC #
-
Country of Origin
Unknown
Dimensions
Retractable Cord Length
50 ft
Wire Size
16 AWG
Details
Item
Cord Reel
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-15
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
8A
Voltage
120V
Reel Material
Steel/Polycarbonate
Reel Mounting
Rigid
Features
Ratchet Drum Lock; GFCI; 2 - Position Guide Arm
Finish
Powder Coating
Retraction Force
3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.