Cord Reel With Hand Lamp, Hand Operated, NEMA 5-15R, 14 AWG, Yellow Reel Color, 100 ft Length
- Mfr # 930D143
- Zoro # G2119924
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Hand Operated
Retractable Cord Length
100 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 930D143
- Zoro #
- G2119924
- UPC #
- 78678897515
- Country of Origin
- Unknown
Dimensions
- Retractable Cord Length
- 100 ft
- Wire Size
- 14 AWG
- Width
- 241.30mm (9.500")
- Height
- 0.45m (17.6")
- Depth
- 0.34m (13.25")
Details
- Item
- Cord Reel With Hand Lamp
- Winding Method
- Hand Operated
- Number of Outlets
- 1
- Retractable Cord Ending Configuration
- NEMA 5-15R
- Reel Color
- Yellow
- Tension Method
- None
- Max. Amps
- 15 A
- Voltage
- 120V
- Standards
- CSA LR29921; UL E19795
- Reel Material
- Steel
- Features
- Manual Cable Movement
- Finish
- Powder Coating
- Series
- 130087
- GFCI
- No
- UL
- E19795
- CSA
- LR29921
- Duty
- Industrial
- Number of Conductors
- 3
- Product Name
- Super-Safeway
Description
Woodhead Super-Safeway Heavy Duty Hand Wind Reel, 14/3 SOW, 30.48m (100.0 ft.) Cord Length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.