Cord Reel (Xcr) W/106Us Lamp 4514-3Cord

  • Mfr # 1300910049

  • Zoro # G105783515


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Type
Cord Reel
Maximum Voltage
120 V
Current
11 A
Number of Ports
1
RoHS Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300910049
Zoro #
G105783515
UPC #
-
Country of Origin
Mexico

Dimensions

Length
45 ft
Width
196.85mm (7.750")
Height
0.36m (14.25")
Depth
0.30m (11.75")
Cord Length
13.72m (45.0')
Wire Size (AWG)
14
Cable Length
0.457m (1.50')

Details

Item
Cord Reel
Type
Cord Reel
Maximum Voltage
120 V
Current
11 A
Number of Ports
1
RoHS Compliant
No
Material
Steel/Polycarbonate
Wire Range
14 AWG
Current Rating
11 A
Standards
UL E22769
Series
130091
Finish
Powder Coated
Max. Voltage
120V
Number of Receptacles
1
Current - Maximum per Contact
11.0A
NEMA Configuration
NEMA 5-15
Enclosure Rating
NEMA 1
Drum Lock
Ratchet
Lamp Wattage - Maximum
100W
Mounting Style
Rigid
Lamp Type
Incandescent
Bulb Included
No
Guide Arm
2 - Position
GFCI
No
Cord Type
14/3 SJTOW
Material - Coating
Powder Coating
Duty
Standard
UL
E22769
Product Name
Super-Safeway
Cable Movement
Ratchet Lock
Number of Conductors
3
On/Off Switch
Yes
Max. Amps
11.0A
Tension Method
Ratchet Lock
Number of Outlets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.