This item is Discontinued.

Woodhead Cord Reel, NEMA 5-15, 16 AWG, Yellow Reel Color, 50 ft Length 1300910027

Cord Reel, NEMA 5-15, 16 AWG, Yellow Reel Color, 50 ft Length (Discontinued)

  • Mfr # 1300910027
  • Zoro # G805984243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910027
Zoro #
G805984243
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
8A
Voltage
120V
Standards
CSA LR29921; UL E22769
Reel Material
Steel/Polycarbonate
Includes
Bulb; On/Off Switch
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Reel Mounting
Rigid
Lamp Watts
13 W
Finish
Powder Coating
Retraction Force
3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.