Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 50 ft Length 1300910028

Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 50 ft Length (Discontinued)

  • Mfr # 1300910028
  • Zoro # G205984218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910028
Zoro #
G205984218
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Width
196.85mm (7.750")
Height
0.36m (14.25")
Depth
0.30m (11.75")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
8A
Reel Mounting
Rigid
Voltage
120V
Lamp Watts
13 W
Reel Material
Steel/Polycarbonate
Standards
CSA LR29921; UL E22769
Includes
Bulb; On/Off Switch
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Finish
Powder Coating
Retraction Force
3 lb
CSA
LR29921
On/Off Switch
Yes
Series
130091
Number of Conductors
3
Duty
Standard
Lamp Wattage - Maximum
13W
UL
E22769
Bulb Included
Yes
GFCI
No
Product Name
Super-Safeway
Lamp Type
Fluorescent
Guide Arm
2 - Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.