Zoro Homepage

Cordset, 50 A, 480V AC, 3 Pole

  • Mfr # 1301550146

  • Zoro # G405783185


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Max. Voltage
480V
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550146
Zoro #
G405783185
UPC #
-
Country of Origin
Mexico

Details

Item
Cordset
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Max. Voltage
480V
Connector Type
Female
Series
130155
Standards
UL E152210
Type
Receptacle
Locking Blade
Yes
GFCI
No
Current - Maximum per Contact
50.0A
Product Name
Safeway
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking CA
Flip Lid
No
Receptacle Type
Single
Maximum Voltage
480 V
Flange Type
Non-Flanged
Max. Amps
50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.