Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset M12 To Rj45 Cat6A Blue Pur 10M

  • Mfr # E26E06020M100

  • Zoro # G905975240


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
10 m
Cable Length
10.0m (32.81')
Wire Size
26 AWG
Performance Category
6A
Outside Dia.
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26E06020M100
Zoro #
G905975240
UPC #
-
Country of Origin
Poland

Dimensions

Length - Patch Cord
10 m
Cable Length
10.0m (32.81')
Wire Size
26 AWG
Outside Dia.
6.40 mm
Wire Size (AWG)
26
Cable Diameter
6.90mm (.272")

Details

Performance Category
6A
Temp. Range
-40 to 70°C
Shielding Type
Shielded PUR
Jacket Material - Wire and Cable
PUR (Polyurethane)
Jacket Color
Blue
Shielded
Yes
Temperature Range - Operating
-20° to +80°C
Material - Contact
Brass
Coupling Style
Threaded
Voltage - Maximum
30V AC (RMS) / 42V DC
Orientation
Straight to Straight
Material - Connector Body
PUR
Connector End A
Micro-Change (M12)
Current - Maximum per Contact
0.5A
Gender
Male-Male
UL
E361772
Color - Cable Jacket
Green
Type
Double Ended
Keyway
X-coded
Series
120108
LED Indicator
No
Protocol
EtherNet
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
PUR
Material - Plating Mating
Gold
IP Rating
IP20, IP67 (M12 only)
Poles
8
Connector End B
RJ-45 (standard)
Product Name
Micro-Change (M12) Cat6A,RJ45,Industrial Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.