
Cse M12 3P Ac Fe Ra Wsor 5M Se Unsh Bk
Mfr # 803001B30M050
Zoro # G805902698
product price: $45.75
/ea
Sold in multiples of 2 for $91.50
Key Features
Cable Length
5 m
Keyway
Single
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803001B30M050
Zoro #
G805902698
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
5 m
Cable Diameter
4.80mm (.189")
Wire Size
22 AWG
Details
Keyway
Single
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Pigtail
Voltage - Maximum
250V
Coupling Style
Knurled Hexnut, Threaded
Current - Maximum per Contact
4.0A
Poles
3
Temperature Range - Operating
-25°C to +85°C
Orientation
90° to Pigtail
Wire/Cable Type
WSOR
LED Indicator
No
UL
E152210
Color - Cable Jacket
Black
Material - Connector Body
TPU
Cable Jacket Material
TPU
Product Type
M12
Cable Jacket Color
Black
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.