Cse M12 4P Ac Fe 90 Wsor 3M Se Unsh Bk

  • Mfr # 804001B30M030

  • Zoro # G105904040


product price: $43.85
/ea
Sold in multiples of 2 for $87.70

Key Features

Cable Length
3 m
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Cable Diameter
5.10mm (.201")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804001B30M030
Zoro #
G105904040
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
3 m
Cable Diameter
5.10mm (.201")
Wire Size
22 AWG

Details

Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Wire/Cable Type
WSOR
Material - Plating Mating
Gold
Orientation
90° to Pigtail
LED Indicator
No
UL
E152210
Voltage - Maximum
250V
Temperature Range - Operating
-25°C to +85°C
Gender
Female-Pigtail
Coupling Style
Knurled Hexnut, Threaded
Poles
4
Current - Maximum per Contact
4.0A
Product Type
M12
Cable Jacket Material
TPU
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.