Zoro Homepage

Cse M12 4P Ac Fe Str Wsor Ma Str 1M De

  • Mfr # 1200668818

  • Zoro # G705783359


product price: $53.99
/ea
Sold in multiples of 2 for $107.98

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668818
Zoro #
G705783359
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Diameter
5.10mm (.201")
Cable Length
1.0m (3.28')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Connector Type
Female-Male
IP Rating
IP67
Series
120066
Standards
UL E152210
Max. Voltage
250V
Current Rating
4 A
Contact Finish
Gold Plated
Material - O-Ring
Fluoro-elastomer
UL
E152210
Temperature Range - Operating
-25° to +85°C
Material - Connector Body
TPU
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Product Name
Micro-Change (M12)
Keyway
Single
Connector End B
Micro-Change (M12)
LED Indicator
No
Voltage - Maximum
60V
Poles
4
Coupling Style
Knurled Hexnut, Threaded
Material - Contact
Brass
Wire/Cable Type
UL 21215
Orientation
Straight to Straight
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.