Zoro Homepage

Cse M12 4P Ac Fe Str Wsor Ma Str 7M De

  • Mfr # 884030B30M070

  • Zoro # G605982531


original price: $112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns

Key Features

Series
120066
IP Rating
IP67
Type
Double Ended
Coupling Style
Knurled Hexnut, Threaded
Cable Diameter
5.10mm (.201")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030B30M070
Zoro #
G605982531
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
5.10mm (.201")
Wire Size AWG
22
Cable Length
7.0m (22.97')

Details

Series
120066
IP Rating
IP67
Type
Double Ended
Coupling Style
Knurled Hexnut, Threaded
Temperature Range - Operating
-25°C to +85°C
Wire/Cable Type
WSOR
Material - Plating Mating
Gold
Gender
Female-Male
Keyway
Single
UL
E152210
Color - Cable Jacket
Black
Voltage - Maximum
250V
Material - Cable Jacket
TPU
Orientation
Straight to Straight
Current - Maximum per Contact
4.0A
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
LED Indicator
No
Product Name
Micro-Change (M12)
Material - Contact
Brass
Material - O-Ring
Fluoro-elastomer
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.