Cse M12 4P Ac Ma Ra Wsor 5M Se Unsh Bk

  • Mfr # 804007B30M050

  • Zoro # G905903663


product price: $51.55
/ea
Sold in multiples of 2 for $103.10

Key Features

Cable Length
5.0m (16.40')
IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804007B30M050
Zoro #
G905903663
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Wire Size AWG
22
Cable Diameter
5.10mm (.201")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
250V
Gender
Male-Pigtail
Wire/Cable Type
WSOR
Orientation
90° to Pigtail
Poles
4
LED Indicator
No
Material - Cable Jacket
TPU
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25°C to +85°C
Material - Connector Body
TPU
Coupling Style
Knurled Hexnut, Threaded
UL
E152210
Material - Plating Mating
Gold
Color - Cable Jacket
Black
Connector End B
Pigtail
Series
120065
Material - Contact
Brass
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.