This item is Discontinued.

No Product Image Available

Cse M12 4P Ac Ma Str Pur 1M Se Unsh Bk (Discontinued)

  • Mfr # 1200652378
  • Zoro # G205787413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652378
Zoro #
G205787413
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
5.10mm (.201")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Max. Voltage
250V AC/DC
Type
Single Ended
Contact Finish
Gold Plated
Connector Type
Male-Pigtail
Series
120065
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
Product Name
Brad Safety,Micro-Change (M12)
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-40° to +90°C
Coupling Style
Threaded
Keyway
A-coded
Material - Connector Body
TPU
LED Indicator
No
Wire/Cable Type
WSOR
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Connector End B
Pigtail
Product Type
M12
Max. Amps
4 A
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.