Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cse M12 5P Ac Fe 90 Wsor 15M Se Unsh Bk

  • Mfr # 1200659748

  • Zoro # G605788614


product price: $117.99
/ea
Sold in multiples of 4 for $471.96
Free Shipping & Returns

Key Features

Cable Length
15 m
Insulation Material
TPU
Maximum Voltage
60 V
IP Rating
IP67
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200659748
Zoro #
G605788614
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
15 m
Cable Diameter
5.50mm (.216")

Details

Item
Cordset
Insulation Material
TPU
Maximum Voltage
60 V
IP Rating
IP67
Current
4 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Black
Series
120065
Type
Single Ended
LED Indicator
No
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Poles
5
Voltage - Maximum
60V
Product Name
Micro-Change
Material - Contact
Brass
Color - Cable Jacket
Black
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
Wire/Cable Type
UL 21215
Connector End B
Pigtail
Coupling Style
Threaded
Gender
Female-Pigtail
UL
E152210
Material - Connector Body
TPU
Material - O-Ring
FPM
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25° to +80°C
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.