Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Cse M12 5P Ac Fe Str Wsor 2M Se Unsh Bk 1200659519

Cse M12 5P Ac Fe Str Wsor 2M Se Unsh Bk (Discontinued)

  • Mfr # 1200659519
  • Zoro # G105788084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200659519
Zoro #
G105788084
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Cable Diameter
5.50mm (.216")
Cable Length
2.0m (6.56')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
IP Rating
IP67
Max. Voltage
60V
Standards
UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
Connector Type
Female-Pigtail
Series
120065
Material - Contact
Brass
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
TPU
Product Name
Micro-Change (M12)
UL
E152210
Poles
5
Coupling Style
Knurled Hexnut, Threaded
LED Indicator
No
Connector End B
Pigtail
Temperature Range - Operating
-25° to +85°C
Material - Connector Body
TPU
Keyway
Single
Material - O-Ring
FPM
Wire/Cable Type
UL 21215
Current - Maximum per Contact
4.0A
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.